Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Dayton Cogged Classical V-Belt, AX Section, 182 in Length, 1 ea

Catalog No. 502773446
Encompass_Preferred

This AX180 cogged, classical V-belt is designed for reliable power transmission in single or multiple V-belt drive applications. Constructed with a rubber compound body and reinforced with polyester cords, it features a raw edge design that enhances flexibility and heat dissipation.

  • Belt trade size: AX
  • Industry number: AX180
  • Outside length: 182 in.
  • Top width: 0.5 in.
  • Thickness: 5/16 in.
  • Temperature range: -22°F to +194°F
  • Resistance properties: Heat-resistant and oil-resistant
  • Number of ribs: 1

Catalog No. 50-277-3446 Supplier Grainger Supplier No. 13W528
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This AX180 cogged, classical V-belt is designed for reliable power transmission in single or multiple V-belt drive applications. Constructed with a rubber compound body and reinforced with polyester cords, it features a raw edge design that enhances flexibility and heat dissipation.

  • Belt trade size: AX
  • Industry number: AX180
  • Outside length: 182 in.
  • Top width: 0.5 in.
  • Thickness: 5/16 in.
  • Temperature range: -22°F to +194°F
  • Resistance properties: Heat-resistant and oil-resistant
  • Number of ribs: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.