Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Dayton Cogged V-Belt, BX Section, 97 in. Length, 1 ea.

Catalog No. 502773438
Encompass_Preferred

This classical, cogged V-belt is designed for efficient power transmission in single or multiple V-belt drives. Its construction features a rubber compound body reinforced with polyester cords, providing essential resistance to heat, oil, coolants, and ozone. The cogged profile allows the belt to bend and flex more easily against smaller-diameter pulleys, effectively dissipating heat to extend belt life in demanding industrial applications.

  • Section: BX
  • Outside length: 97 in.
  • Top width: 21/32 in.
  • Thickness: 13/32 in.
  • Operating temperature range: -22°F to +194°F
  • Construction: Raw edge, cogged
  • Number of ribs: 1
  • Reinforcing material: Polyester

Catalog No. 50-277-3438 Supplier Grainger Supplier No. 13W532
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This classical, cogged V-belt is designed for efficient power transmission in single or multiple V-belt drives. Its construction features a rubber compound body reinforced with polyester cords, providing essential resistance to heat, oil, coolants, and ozone. The cogged profile allows the belt to bend and flex more easily against smaller-diameter pulleys, effectively dissipating heat to extend belt life in demanding industrial applications.

  • Section: BX
  • Outside length: 97 in.
  • Top width: 21/32 in.
  • Thickness: 13/32 in.
  • Operating temperature range: -22°F to +194°F
  • Construction: Raw edge, cogged
  • Number of ribs: 1
  • Reinforcing material: Polyester

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.