Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caresfield Cohesive Bandage Wrap
SDP

Catalog No. 21222158
Change view
Click to view available options
Color:
Assorted
Blue
Tan
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-222-158 Tan
21-222-147 Assorted
21-222-150 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 21-222-158 Supplier Caresfield Supplier No. 61102
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Non-Latex 2 in. x 5 yd. cohesive bandage wrap available in a variety of colors.

  • Non-Latex
  • 2 in. x 5 yd.
  • Available in a variety of colors

Specifications

Material Fabric
Product Type Cohesive Bandage
Sterility Non-sterile
Length (English) 5 yd.
Length (Metric) 4.57 m
Width (Metric) 5.08 cm
Width (English) 2 in.
Quantity 36 Rolls/Cs.
Size Universal
Color Tan
Latex Free Yes
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.