Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caresfield Cohesive Bandage Wrap
SDP

Catalog No. 21222167
Change view
Click to view available options
Color:
Assorted
Green
Orange
Pink
Red
Tan
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-222-167 Tan
21-222-162 Assorted
21-222-166 Pink
21-222-163 Green
21-222-164 Orange
21-222-160 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 21-222-167 Supplier Caresfield Supplier No. 61121
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Non-Latex 3 in. x 5 yd. cohesive bandage wrap available in a variety of colors.

  • Non-Latex
  • 3 in. x 5 yd.
  • Available in a variety of colors

Specifications

Material Fabric
Product Type Cohesive Bandage
Sterility Non-sterile
Length (English) 5 yd.
Length (Metric) 4.57 m
Width (Metric) 7.62 cm
Width (English) 3 in.
Quantity 24 Rolls/Cs.
Size Universal
Color Tan
Latex Free Yes
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.