Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex LLC Cold Storage Lock Box
SDP

Catalog No. 01259296
Change view
Click to view available options
Dimensions (L x W x H):
6.5 x 6.6 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-259-296 6.5 x 6.6 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-259-296 Supplier Poltex LLC Supplier No. FRIDGEMED665
Add to Cart
Add to Cart

Consumables not included. Made in the USA.

  • This locking medication box is made of super durable 1/4 in. thick PETG construction
  • 3 Digit Combination Lock
  • Ventilation holes in side for proper cooling if used in fridge/freezer

Specifications

Product Type Locking Box
Color Clear
Material PETG
Dimensions (L x W x H) 6.5 x 6.6 x 6 in.
For Use With (Equipment) Freezer
Height (English) 6 in.
Holds Medication
Includes Lock
Length (English) 6.5 in.
Sterility Sterile
Weight (English) 2 lb.
Width (English) Interior 6.6 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.