Learn More
Poltex LLC Cold Storage Rack, 2-Tier

Description
- Suitable at -80°C
- Clear PETG polymer prevents frost build-up
- Transfers temperature better than steel
- Comes in a variety of different sizes
- Easily customizable
- Durable/cleanable PETG
- Consumables not included
- Made in the USA
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Boxes |
| Material | PETG |
| Positions | 1 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Storage Box |
| Dimensions (L x W x H) | 24 x 6.3 x 11.4 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.