Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Cold Storage Rack 5 Tier, 4 Boxes Deep
SDP

Catalog No. 01259161
Change view
Click to view available options
Dimensions (L x W x H):
22.4 x 6 x 12.9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-259-161 22.4 x 6 x 12.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
N/A
Catalog No. 01-259-161 Supplier Poltex Supplier No. COLDSTOR5X4
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart
N/A

Sliding drawer unit for cold storage organization in a 5 tier, 4 boxes deep design. Holds 5 x 5 x 2 in. microtube freezer or fridge boxes and is suitable for storage up to -80°C.

  • Sliding drawer unit for cold storage organization
  • Holds 5 x 5 x 2 in. microtube freezer/fridge boxes
  • Drawers allow easy access to all boxes
  • PETG construction suitable for storage down to -80°C
  • Durable and cleanable PETG construction
  • Consumables not included

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Boxes, Boxes (5 in.), Tube Boxes, General Freezer Items, Boxes (4 in.)
Material PETG
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Application) Cold Storage Organization
No. of Racks 5
No. per Pack 1
Dimensions (L x W x H) 22.4 x 6 x 12.9 in.
Product Type Sliding Drawer Freezer Rack (Tube Boxes)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.