Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cold Water Fitting for Polypropylene Fume Hood

Catalog No. 06000947 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
Fisherbrand Polypropylene Fume Hoods
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
06-000-947 Fisherbrand Polypropylene Fume Hoods
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-000-947
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Cold Water Fitting is to be used with a Polypropylene Fume Hood and may be used on either side of the fume hood

  • These remote control fittings with needle valves consist of a polypropylene angle valve body, a white PVDF panel flange with angle serrated hose connector, a remote control rod assembly with a plastic flange and a tank nipple, locknut and washer
  • Fixtures are shipped loose for installation at the job site by mechanical trades

Specifications

Depth (English) 22 in.
Depth (Metric) 55.9 cm
For Use With (Equipment) Fisherbrand Polypropylene Fume Hoods
Receptacle Type Cold Water without Vacuum Breaker
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.