Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Coldplate Set
SDP

Catalog No. 22445476 Shop All Mopec Products
Change view
Click to view available options
Holds:
Samples
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22-445-476 Samples
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-445-476 Supplier Mopec™ Supplier No. BK600
Add to Cart
Add to Cart

The Mopec™ Coldplate is designed to replace chilling sprays or ice blocks that are typically used to cool down tissue blocks before sectioning.

  • 36 tissue block capacity
  • Designed to take up minimal bench-top space
  • Removes the need for chilling sprays or ice blocks
  • Remains cold for up to 4 hours
  • No electrical components or compressors required

Specifications

Color Blue
Holds Samples
Positions 36
Shape Rectangular
Dimensions (L x W x H) 11 × 10.25 × 3.5 in.
Length (Metric) 27.9 cm
Length (English) 11 in.
Width (English) 10.25 in.
Height (English) 3.5 in.
Includes Coldplate
Product Type Freezer Rack
Shelves None
Height (Metric) 8.9 cm
Array 1 x 1
Width (Metric) 26 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.