Learn More
Cole-Parmer Cole-Parmer Digital Protractor, Pro 360, 360° Range, ±0.1° Accuracy
Supplier: Cole-Parmer EW0991811
This Digital Protractor provides an immediate digital reading of all angles in a 360° range. It uses a liquid-filled sensor with precision measurement circuitry for accuracy and stability. The machined aluminum frame offers a rigid, lightweight, and ultra-precise platform for measurements, with grooves for round objects and threaded holes for attachment. Front panel buttons capture readings or designate an alternate reference. The unit can be recalibrated in the field to factory accuracy.
- Full 360° range (90° x 4)
- LCD display flips when unit is upside down
- Maximum accuracy of ±0.1° and maximum resolution of 0.1°
- Precision, machined aluminum frame
- Field-recalibratable to factory accuracy
- Automatic power down feature
- 1 year warranty
- Operates up to 500 hours on a single 9V battery
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.