Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andwin Scientific Cole-Parmer Instrument Co. Glas-Col™ Aluminum Heating Mantles
SDP

Catalog No. 114715A
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
250 mL
1 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-471-5A 250 mL
11-471-5C 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-471-5A Supplier Andwin Scientific Supplier No. 3623300
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Certifications/Compliance CSA
Capacity (Metric) 250 mL
Height (English) 4.75 in.
Height (Metric) 120.65 mm
Voltage 115 V
Material Aluminum, Fabric
Wattage 180w
Temperature (Metric) 450°C
Capacity (English) 8.45 oz.
Temperature (English) 842°F
For Use With (Application) Commonly used method to heat a reaction mixture
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.