Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andwin Scientific Cole-Parmer Instrument Co. Glas-Col™ Flexible Fabric Heating Mantles
SDP

Catalog No. 1147210K
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
125 mL
200 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-472-10K 5000 mL
11-472-10A 50 mL
11-472-10J 3000 mL
11-472-10C 125 mL
11-472-10B 100 mL
11-472-10D 200 mL
11-472-10G 1000 mL
11-472-10H 2000 mL
11-472-10F 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 11-472-10K Supplier Andwin Scientific Supplier No. 3622570
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Certifications/Compliance CSA
Capacity (Metric) 5000 mL
Height (English) 5.58 in.
Height (Metric) 141.73 mm
Voltage 120 V
Wattage 600w
Temperature (Metric) 450°C
Capacity (English) 169.07 oz.
Temperature (English) 842°F
For Use With (Application) Commonly used method to heat a reaction mixture
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.