Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andwin Scientific Cole-Parmer Instrument Co. Spherical Heating Mantle for 2000mL Flask 500 Watts Lower Half
SDP

Catalog No. 11472D
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-472D 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-472D Supplier Andwin Scientific Supplier No. 3622630
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Closure Type Wraparound zipper
Capacity (Metric) 2000 mL
Dimensions (D x W x H) Interior 10 x 10.8 x 10.8 in.
For Use With 1-, 2- or 3-neck flasks
Electrical Requirements 115 V; 500w (lower half), 200w (upper half)
Material Flexible fabric
Shape Spherical
Product Type Spherical Heating Mantle
Temperature (Metric) 450°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.