Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing

Catalog No. 13200286
Change view
Click to view available options
Tubing Size:
13
14
16
17
18
25
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
13-200-286 25
13-310-114 13
13-310-117 17
13-310-115 14
13-310-113 18
13-310-282 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 13-200-286 Supplier Masterflex™ Supplier No. MFLX9641025
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing provides accurate, repeatable flow. Ideal for Pharmaceutical, biotech, peristaltic pumping and food applications.

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Fewer potential leachables
  • Excellent biocompatibility
  • Odorless and nontoxic, with no taste imparted to transported fluids
  • Resistant to fungus growth, weather, ozone, corona and radiation
  • Smoother surface than peroxide-cured silicone for reduced protein binding
  • Excellent heat resistance, low compression set, odorless, nontoxic
  • Translucent

Order Info

Sold in 7.6m (25 ft.) lengths

Compliance

USP Class V Extractables; Exceeds USP Class VI Implant; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600, FDA 21 CFR 210 and 211; Exceeds 3A Sanitary cGMPs; REACH, RoHS, ADCF compliant

Warranty and Services

None

Specifications

Certifications/Compliance USP Class V Extractables; Exceeds USP Class VI Implant; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600, FDA 21 CFR 210 and 211; Exceeds 3 A Sanitary cGMPs; REACH, RoHS, ADCF compliant
Description Masterflex™ platinum-cured silicone tubing, L/S™ 25, 25 ft.
Autoclavable Autoclavable
Diameter (English) Inner 3/16 in.
Diameter (Metric) Inner 4.8 mm
Material Platinum-cured Silicone
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
For Use With Masterflex L/S Pump Heads for Precision (Thin-Wall) Tubing
For Use With (Application) Excellent Biocompatibility, No Leachable Additives, Phthalate and Latex-free, Non-toxic, Fungus-resistant, no Odors or Flavors Imparted, Wide Temperature Range, Resistant to Weather, Ozone, Corona and Radiation
Min. Operating Temperature (English) Pumping: -40°F
Sterility Non-sterile
Tubing Size 25
Flow Rate 1.7 to 1000 mL/min
Hose Barb 3/16 in.
Sterilization Method Autoclave 121°C (at 15 psi for 30 minutes)
Height (Metric) 8.8 m Water
Height (English) 29 ft. Water
Includes 25 ft. continuous length of tubing, coiled
Gas Permeability O2: 7961; CO2: 20,132
Limitations Do not use with concentrated acids and bases, organic solvents, or oils. Relatively high gas permeability.
Color Translucent Colorless to Light Amber
Maximum Pressure 35 psig (2.4 bar)
Vacuum Level 26 in. Hg (660 mm Hg)
Max. Operating Temperature (English) Pumping: 212°F
Max. Operating Temperature (Metric) Pumping: 100°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.