Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ Precision Tubing, C-FLEX™

Catalog No. 13310183
Change view
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.6 mm
3.1 mm
4.8 mm
6.4 mm
7.9 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
13-310-183 3.1 mm
13-310-185 6.4 mm
13-310-186 7.9 mm
13-200-306 4.8 mm
13-310-182 1.6 mm
13-310-181 0.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-310-183 Supplier Masterflex™ Supplier No. MFLX0642416
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Masterflex™ L/S™ Precision Tubing, C-FLEX™ combines biocompatibility of silicone with chemical resistance similar to Tygon™

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Very low protein binding
  • Heat sealable, weldable
  • Economical tubing
  • Applications: General-purpose lab uses requiring high performance and long life.
  • Characteristics: Exceptional tensile and tear strength; good biocompatibility; low gas permeability; and a smooth surface. Opaque white.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.12 in.
Diameter (Metric) Inner 3.1 mm
Material C-Flex
Diameter (English) Outer 0.62 in.
Diameter (Metric) Outer 16 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
Min. Operating Temperature (Metric) -73°C
Flow Rate 4.8 to 480mL/min.
Hose Barb 0.125 in.
Color Opaque White
Max. Operating Temperature (English) 275°F
Max. Operating Temperature (Metric) 135°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.