Learn More
Masterflex™ L/S™ Precision Tubing, C-FLEX™
Description
Masterflex™ L/S™ Precision Tubing, C-FLEX™ combines biocompatibility of silicone with chemical resistance similar to Tygon™
Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
- Very low protein binding
- Heat sealable, weldable
- Economical tubing
- Applications: General-purpose lab uses requiring high performance and long life.
- Characteristics: Exceptional tensile and tear strength; good biocompatibility; low gas permeability; and a smooth surface. Opaque white.
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 175.300 |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 31/100 in. |
| Diameter (Metric) Inner | 7.9 mm |
| Material | Silicone |
| Diameter (English) Outer | 0.7 in. |
| Diameter (Metric) Outer | 18 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 760 cm |
| For Use With (Application) | General purpose lab uses requiring high performance and long life |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.