Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ Masterflex™ L/S™ High-Performance Precision Pump Tubing, Norprene™ Food A-60-F

Catalog No. 13310179
Change view
Click to view available options
Tubing Size:
15
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
13-310-179 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-310-179 Supplier Masterflex™ Supplier No. MFLX0640215
Add to Cart
Add to Cart
This item is not returnable. View return policy

Similar to Norprene™ but with FDA approval

Tubing; Cole Parmer; MasterFlex; L/S Precision Tubing; High-Performance Precision Norprene Food (A 60 F) Tubing; L/S 15; 50 ft.

Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipmentPrecision extruded to tight tolerances for high repeatability, accuracy and reproducibilityGlobal market leader in range of formulations for most extensive chemical compatibilitySingle-use custom lengths and configurations available to minimize downtimeRegulatory approvals to match your unique applicationAlways in stock—most formulations and sizes available to ship same dayUnique packaging options include packs, cases, and spools for customer-friendly ordering and delivery

Specifications

Certifications/Compliance FDA 21 CFR 177.2600 NSF-listed
Autoclavable Autoclavable
Diameter (English) Inner 3/16 in.
Diameter (Metric) Inner 4.8 mm
Material Norprene Food
Diameter (English) Outer 0.59 in.
Diameter (Metric) Outer 15 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 1520 cm
For Use With (Application) Ideal for the food, dairy and beverage industries
Min. Operating Temperature (English) -60°F
Min. Operating Temperature (Metric) -51°C
Resistance Properties Acids, Alkalies
Sterility Sterile
Tubing Size 15
Flow Rate 1.7 to 1000mL/min.
Hose Barb 0.18 in.
Height (Metric) 8.8 m H2O Suction lift
Height (English) 29 ft. Water
Gas Permeability CO2: 1200, O2: 200, N2: 80
Color Opaque Beige
Max. Operating Temperature (English) 275°F
Max. Operating Temperature (Metric) 135°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.