Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ P/S™ Precision Pump Tubing, PharMed™ BPT

Catalog No. 13310165
Change view
Click to view available options
Diameter (Metric) Inner:
4.8 mm
6.4 mm
7.9 mm
9.7 mm
Flow Rate:
1.8 to 1100mL/min.
2.8 to 1700mL/min.
3.8 to 2300 mL/min
4.8 to 2900 mL/min
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Flow Rate
13-310-165 4.8 mm 1.8 to 1100mL/min.
13-310-166 6.4 mm 2.8 to 1700mL/min.
13-200-303 7.9 mm 3.8 to 2300 mL/min
13-200-304 9.7 mm 4.8 to 2900 mL/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-310-165 Supplier Masterflex™ Supplier No. MFLX0650815
Add to Cart
Add to Cart

Use this tubing for cell and tissue culture work and pharmaceutical applications. Masterflex™ L/S™ High-Performance Tubing, PharMed™ BPT resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable and formable. Good for light-sensitive samples.

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
  • Characteristics: Nontoxic; nonhemolytic; extremely low permeability; resists acids, alkalies, oxidizing agents, and animal and vegetable oils; heat-sealable, bondable, and formable. Opaque beige.
  • Certifications: FDA compliant and meets USP Class VI, EP, and NSF-51 requirements. Tubing is manufactured according to GMP.

Order Info

In pack of 7.6m (25 ft.)

Specifications

Certifications/Compliance FDA 21 CFR 175.300
Autoclavable Autoclavable
Diameter (English) Inner 19/100 in.
Diameter (Metric) Inner 4.8 mm
Material PharMed
Diameter (English) Outer 0.59 in.
Diameter (Metric) Outer 15 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 1520 cm
For Use With FH15 and FH30 Peristaltic pump
Min. Operating Temperature (English) -60°F
Min. Operating Temperature (Metric) -51°C
Resistance Properties Acids, Alkalies
Sterility Sterile
Tubing Size 15
Flow Rate 1.8 to 1100mL/min.
Hose Barb 0.18 in.
Height (Metric) 8.8 m Water
Height (English) 29 ft. Water
Gas Permeability CO2: 360, H2: 97, O2: 80, N2: 40
Color Opaque Beige
Max. Operating Temperature (English) 270°F
Max. Operating Temperature (Metric) 132°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.