Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ Norprene™ L/S™ High Performance Precision Pump Tubing

Catalog No. 13310173
Change view
Click to view available options
Tubing Size:
15
24
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
13-310-173 24
13-310-172 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-310-173 Supplier Masterflex™ Supplier No. MFLX0640424
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Well-suited for vacuum/pressure applications

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock — most formulations and sizes available to ship same day
  • Economical tubing with a longer tubing life

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.25 in.
Diameter (Metric) Inner 6.4 mm
Material Silicone
Diameter (English) Outer 0.94 in.
Diameter (Metric) Outer 24 mm
Overall Length (English) 49.8 ft.
Overall Length (Metric) 1520 cm
For Use With (Application) For applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance
Min. Operating Temperature (Metric) -51°C
Resistance Properties Acids
Tubing Size 24
Flow Rate 2.8 to 1700mL/min.
Hose Barb 1/4 in.
Height (Metric) 8.8 m
Color Opaque Black
Maximum Pressure 20 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 132°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.