Learn More
Description
- Ideal for spill kit applications
- Constructed of injection-molded ABS plastic
- Will not damage tires or truck beds
- It is non-sparking, chemical and corrosion resistant
- Collapses for easy storage in commercial trucks or vehicles
- Color-coded
Specifications
Specifications
| Blade Material | Polypropylene |
| Color Code | Orange |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Head Style | Square |
| Length (English) | 36.5 in. |
| No. per Pack | 1 Ea. |
| Weight (English) | 1.77 lb. |
| Width (English) Head | 10.1 in. |
| Product Type | Shovel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.