Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Collection of 24 Minerals
SDPSCI_ED

Catalog No. S20726 Shop All 3B Scientific Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S20726 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20726 Supplier 3B Scientific™ Supplier No. U72020
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3B Scientific™ Collection of 24 Minerals contains examples of ten classes of minerals: elements, sulphides, halogenides, oxides, carbonates, borates, sulphates, silicates, phosphates and organic compounds.

  • Elements: graphite and Sulphur
  • Sulphides: bournonite, galenite and pyrite
  • Halogenides: fluorite and halite
  • Oxides: hematite, quartz and rutile
  • Carbonates: calcite and dolomite
  • Borates: ludwigite
  • Sulphates: barite, coelestine and gypsum
  • Phosphates, arsenates and vanadates: apatite and vanadate
  • Silicates and germanates: actinolite, amazonite, muscovite, sodalite and talk
  • Organic compound: copal

Specifications

Includes 24 Minerals
Width (Metric) 23 cm
Height (Metric) 6 cm
Quantity 1
Material Plastic, Rock
Color Blue, Gray
Languages English
Subject Earth Science
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.