Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ College-Ruled Spiral Bound Notebook with 100% Filler-Free Paper

Catalog No. 191502136
Change view
Click to view available options
Dimensions (L x W):
3 x 5 in.
5.5 x 8.5 in.
8.5 x 11 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-150-2136 8.5 x 11 in.
19-150-2135 3 x 5 in.
19-150-2016 5.5 x 8.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-150-2136 Supplier Valutek™ Supplier No. VTNBCR8511
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Manufactured with high-density polypropylene covers, with plastic spirals, and durable cleanroom papers. The covers have an impregnated antistatic property with excellent chemical resistance

  • Pages are printed with IPA resistant low sodium ink, which reduces fiber and particle generation while lowering ionic contamination.
  • Cleanroom processed and packed. All Valutek™ cleanroom notebooks are tested and manufactured in ISO compliant facilities under Valutek™ inspection and strict process control to ensure Valutek™ quality standard and product specifications
  • Valutek™ notebooks are commonly used for note-taking, recording and data transfer in a cleanroom Class 1 -10 (ISO 3-4) critical environment
  • The pages of the notebooks are compatible with most inks without smearing, they also have the ability to lay flat which ensures flexibility and ease of use

Specifications

Material Synthetic Polymer-coated Paper
Cover Material Polypropylene
Dimensions (L x W) 8.5 x 11 in.
No. of Pages 100 Pages
Packaging 1 Each/Bag, 20 Bags/Cs.
Page Format Side Spiral-bound
Quantity 20/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.