Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ College Series Upright Microscope

Catalog No. 03000150 Shop All Fisherbrand Products
Change view
Click to view available options
Magnification Power:
40X, 100X, 400X, 1000X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
03-000-150 40X, 100X, 400X, 1000X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-000-150
Add to Cart
Add to Cart

Upright Microscope with a compact, lightwweight design is ideal for college classrooms

Optical System

  • Infinity optical system
  • Inward-facing 4-position turret nosepiece with click stops
  • 10x, 20x, 40x, 100x (oil) Plan Achro objectives
  • 10x WF with 20 mm FOV eyepiece

Viewing Head

  • Siedentopf Binocular/Trinocular head with 45° incline and 360° rotation
  • Left eyepiece diopter adjustment -8° to +5°
  • Interpupillary adjustment distance of 48 mm to 75 mm

Focusing

  • Coaxial coarse and fine focusing adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.001 mm divisions
  • Moving range: 24 mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

Stage

  • Double-layer X/Y mechanical stage
  • Size: 142 mm x 132 mm
  • Movement range: 75 mm x 50 mm

Condenser

  • Adjustable Abbe condenser with filter holder
  • NA 1.25 with iris diaphragm

Frame

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Carrying handle
  • Power cord storage
  • Rocker on/off switch

Illumination

  • Eco-friendly and energy efficient 3W LED illumination
  • Dimmer control for light intensity

Specifications

Condenser Type Adjustable Abbe Condenser with filter holder, NA 1.25 Iris Diaphragm
Eyepiece WF 10X/20 mm
Head Style Binocular
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model Infinity Optical System
Objective Types Plan Achromatic
Product Type Microscope
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord
Material Brass, Glass, Aluminum, Plastic
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Voltage 110/220 V
Frequency 50/60 Hz
Show More Show Less

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.