Learn More
Invitrogen™ Collibri™ PCR-free ES DNA Library Prep Kits for Illumina Systems
Description
The Collibri PCR-free ES DNA Library Preparation Kit is designed for fast and convenient library preparation from inputs as low as 100 ng intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about two hours for the PCR-free workflow. If needed, Collibri Library Amplification Master Mix with primers can be bought separately. Or see the Collibri ES DNA Library Preparation Kit, designed for fast and convenient library preparation with PCR from a wide range of inputs (1–500 ng).
The Collibri PCR-free ES DNA Library Preparation Kit is designed for fast and convenient library preparation from inputs as low as 100 ng intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about two hours for the PCR-free workflow. If needed, Collibri Library Amplification Master Mix with primers can be bought separately. Or see the Collibri ES DNA Library Preparation Kit, designed for fast and convenient library preparation with PCR from a wide range of inputs (1–500 ng).
The Collibri PCR-free ES DNA Library Preparation Kit:
• Includes all necessary components in a single kit* for quick use
• Is empowered on miniaturization liquid handlers to cut on costs
• Provides in-process visual feedback for easier handling
•Is suitable for conventional automation to increase throughput
* The kit consists of enzymatic modification, size selection/clean-up, and indexed adapter-containing modules, except for the Core kit, which enables Collibri combination with desired indexed adapters
The Collibri PCR-free ES DNA Library Preparation Kit contains inert dyes that provide visual feedback of preparation progress: the reaction mixes change color in response to the addition of critical components at each step. Moreover, the enzymatic shearing (ES) module of the kit generates a consistently high yield of library, which is enough for library quantification and sequencing and multiple runs on Illumina instruments.
Applications
The Collibri PCR-free ES DNA Library Preparation Kit is recommended for:
• Whole genome sequencing
• Resequencing
• De novo assembly
Specifications
Specifications
| Content And Storage | • Collibri PCR-free ES DNA Library Prep Kit, store at -20°C • Collibri DNA Library Cleanup Kit, store at 4°C • Collibri DNA CD Indexes, store at -20°C |
| Description | The product contains modules A38575024, A43190024 |
| Format | Kit |
| Sample Type | DNA |
| Sequencing Type | Genome and DNA Sequencing |
| For Use With (Equipment) | HiSeq X, HiSeq2500, HiSeq3000, HiSeq4000, MiSeq or iSeq, NextSeq 550, NovaSeq 6000 |
| For Use With (Application) | Whole Genome Sequencing, Resequencing, De Novo Assembly |
| Libraries | Fragment Library |
| No. of Reactions | 24 Preps |
| Product Line | Collibri |
| Show More |
Frequently Asked Questions (FAQs)
Collibri DNA Library Core kits are compatible with other commercially available set of adaptors such as Illumina TruSeq full-length adaptors, with eight base indexes.
Indexed adapters and other modules in the kit can be purchased separately. Please refer to thermofisher.com/collibriDNA and contact us for more details.
Fragment size ranges from 150 bp to 850 bp. For optimal results, we recommend and provide detailed instructions for 350 bp and 550 bp average size library construction.
No. They are specifically designed for a product and cannot be used interchangeably.
Dyes inside the master mix react with CO2 and change the color from red to orange. The mix is still usable when the color changes to orange. To prevent discoloration, avoid keeping it on dry ice.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.