Learn More
Description
- Length: 5 in., ideal for fine and delicate suturing tasks
- Slim, tapered jaws provide excellent visibility and needle control
- Cross-serrated gripping surfaces prevent needle rotation and slippage
- Ratcheted handle ensures stable, adjustable locking tension
- Lightweight design improves comfort and reduces hand fatigue
- Crafted from high-quality surgical stainless steel
- Fully autoclavable, corrosion-resistant, and reusable
- Suitable for precision suturing in plastics, oral surgery, ENT, veterinary care, and autopsy/postmortem procedures
Specifications
Specifications
| Product Type | Stainless Steel |
| Autoclavable | Autoclavable |
| Color | Silver |
| Material | Stainless Steel |
| Latex Free | Yes |
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.