Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Colon Model
SDPSCI_ED

Catalog No. S00267 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
6 x 2.5 x 7.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S00267 6 x 2.5 x 7.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00267 Supplier 3B Scientific™ Supplier No. 1019554
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3B Scientific Colon Model with cut-away view to study common pathologies.

  • Cut-away view model with the following common pathologies: adhesions, appendicitis, bacterial infection, cancer, Crohn's disease, diverticulitis, diverticulosis, polyps, spastic colon, and ulcerative colitis.
    • Model size: 6 x 2.5 x 7.75 in.
    • Base: 6.5 x 5 in.

Specifications

Dimensions (L x W x H) 6 x 2.5 x 7.75 in.
Dimensions (L x W) 6.5 x 5 in.
For Use With (Application) Study Common Pathologies
Mounting Base
Weight (English) 1.32 lb.
Product Type Colon Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.