Learn More
Description
- Ideal solution for your bench top scraping needs
- Hygienic design has no seams or cracks, which helps prevent bacterial growth
- Solid one-piece construction increases durability
- Useful for cleaning product that has dried onto benchtops
- Can be used in many food processing facilities
Specifications
Specifications
| Product Type | Bench Scraper |
| Color-coded | Yes |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Red |
| Dimensions (L x W) | 3.38 x 5.25 in. |
| Material | Polypropylene |
| Quantity | 1 Ea. |
| Size | Mini |
| Weight (English) | 0.09 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.