Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Color-Coded Lobby Dustpan with Broom

Catalog No. 17227571 Shop All Remco Products
Change view
Click to view available options
Color Code:
Black
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-571 Red
17-227-574 Orange
17-227-573 Yellow
17-227-569 Green
17-227-570 Blue
17-227-575 Purple
17-227-568 Pink
17-227-572 White
17-227-576 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 17-227-571 Supplier Vikan™ Supplier No. 62504
Only null left
Add to Cart
Add to Cart

Color-Coded Lobby Dustpan with Broom is designed to be ideal for food processors and food service workers.

  • Made especially for food processing facilities
  • Designed without any hard angles that could trap food residue or bacteria
  • Can be easily disassembled and reassembled for regular washing and sanitizing
  • Large bin allows for big and small cleanup jobs
  • Tall handle prevents back pain that stems from leaning over shorter dustpans
  • Color-coded
  • Made with FDA-approved materials
  • Durable

Specifications

Color Code Red
Product Type Dustpan
Length (English) 14.56 in.
Width (English) 7.13 in.
Depth (English) 47.5 in.
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Aluminum, Polyethylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.