Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Columbus McKinnon Alloy Anchor Shackle, 1 inch, 12.5 Ton, Screw Pin, Galvanized

Catalog No. 5000513196
Encompass

Columbus McKinnon Alloy Anchor Shackles are designed for demanding rigging applications, offering superior strength with a 5:1 design factor. They are made in the U.S.A. from high-quality SBQ steel, featuring alloy quenched and tempered pins for increased durability. Each shackle has its working load limit and traceability codes permanently marked for safety and easy identification.

  • Superior strength: approximately 50% stronger than comparable carbon shackles.
  • Durable construction: made from domestic SBQ steel with alloy quenched and tempered pins.
  • Safety assurance: designed for major deformation before failure, with permanent WLL markings.
  • Compliance: meets dimensional and performance requirements of Federal Specification RR-C-271.
  • Versatile use: anchor shackles can be side-loaded or used for multiple connections.

Catalog No. 50-005-13196 Supplier MSC Supplier No. 15821440
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Columbus McKinnon Alloy Anchor Shackles are designed for demanding rigging applications, offering superior strength with a 5:1 design factor. They are made in the U.S.A. from high-quality SBQ steel, featuring alloy quenched and tempered pins for increased durability. Each shackle has its working load limit and traceability codes permanently marked for safety and easy identification.

  • Superior strength: approximately 50% stronger than comparable carbon shackles.
  • Durable construction: made from domestic SBQ steel with alloy quenched and tempered pins.
  • Safety assurance: designed for major deformation before failure, with permanent WLL markings.
  • Compliance: meets dimensional and performance requirements of Federal Specification RR-C-271.
  • Versatile use: anchor shackles can be side-loaded or used for multiple connections.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.