Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Columbus McKinnon Anchor Shackle, Bolt Pin, 6600 lb, Alloy Steel, Galvanized

Catalog No. 5000535593
Encompass

This anchor shackle features a bolt pin design and a robust 6600 lb working load limit, making it suitable for various heavy-duty applications. Constructed from durable alloy steel with a galvanized finish, it offers excellent strength and corrosion resistance. Key dimensions include a jaw inside height of 1.94 in and an overall thickness of 1.34 in. This shackle adheres to ASME B30.26 standards.

  • Features a bolt pin design
  • Provides a 6600 lb working load limit
  • Constructed from durable alloy steel
  • Offers excellent strength and corrosion resistance with a galvanized finish
  • Has a jaw inside height of 1.94 in
  • Has an overall thickness of 1.34 in
  • Adheres to ASME B30.26 standards

Catalog No. 50-005-35593 Supplier MSC Supplier No. 64618127
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This anchor shackle features a bolt pin design and a robust 6600 lb working load limit, making it suitable for various heavy-duty applications. Constructed from durable alloy steel with a galvanized finish, it offers excellent strength and corrosion resistance. Key dimensions include a jaw inside height of 1.94 in and an overall thickness of 1.34 in. This shackle adheres to ASME B30.26 standards.

  • Features a bolt pin design
  • Provides a 6600 lb working load limit
  • Constructed from durable alloy steel
  • Offers excellent strength and corrosion resistance with a galvanized finish
  • Has a jaw inside height of 1.94 in
  • Has an overall thickness of 1.34 in
  • Adheres to ASME B30.26 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.