Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Column Clamp
SCI_ED

Catalog No. S27279 Shop All OHAUS Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Catalog No. Size
S27279 Small
S27280 Medium
S27278 Large
S27281 X-Large
4 options

Catalog No. S27279

Supplier: OHAUS™ 30392314

Only null left
Add to Cart
Add to Cart

OHAUS™ Column Clamp is designed to securely grip and position a variety of laboratory glassware.

  • Corrosion-resistant stainless steel clamps provide excellent chemical resistance, durability, and can be autoclaved. Nickel-plated zinc clamps offer high-tensile strength at an economical price.
  • Prevent accidents in the lab! Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects. Select from a variety of grip sizes, prong styles and adjustment types.
  • Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.
TRUSTED_SUSTAINABILITY

Specifications

Type Column Clamp
Material Stainless Steel
Description Clamp, Specialty, Column, CLS-COLMNSS
Diameter (Metric) 11 mm
Length (English) 11.10 in.
Length (English) Arm 8.310 in.
Length (Metric) 282.00 mm
Length (Metric) Arm 211 mm
Size Small
Size (Metric) Grip 65 to 89 mm
Color Silver
Jaw Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.