Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Column for Flash-Chromatography Assembly with Ball Joints, Standard, Joint Size: SJ 29/15

Catalog No. 111009264 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Capacity: 100 mL ; I.D. 19 mm; Length: 813 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-9264 Capacity: 100 mL ; I.D. 19 mm; Length: 813 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9264 Supplier MilliporeSigma™ Supelco™ Supplier No. Z2023201EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flash chromatography is useful for rapid, preparative separations with moderate resolutions.

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 813 mm
Diameter (Metric) Outer 19 mm
Column Type Flash Chromatography
For Use With (Application) Flash Chromatography
Capacity (Metric) 100 mL
Joint Size SJ 29/15
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.