Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Column for Flash-Chromatography Assembly with Threaded Joints and Fritted Disc (Porosity C), Joint Size: ST/NS 45/50

Catalog No. 111008749 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Capacity (Metric):
2000 mL
Diameter (Metric) Outer:
76 mm
Length (Metric):
560 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Length (Metric)
11-100-8749 2000 mL 76 mm 560 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-8749 Supplier MilliporeSigma™ Supelco™ Supplier No. Z4166221EA

missing translation for 'validMainframeMsg'

Flash chromatography is useful for rapid, preparative separations with moderate resolutions.

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 560 mm
Diameter (Metric) Outer 76 mm
Column Type Flash Chromatography
For Use With (Application) Flash Chromatography
Capacity (Metric) 2000 mL
Joint Size ST/NS 45/50
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.