Learn More
Com-Pac International™ Dry Ice Super Label
Description
The Infecon Dry Ice Label simplifies the labeling process for shipping diagnostic specimens on dry ice.
- Function: Designed for quick and easy labeling of outer boxes when transporting diagnostic specimens on dry ice.
- Usage: Features designated spaces for shipper and receiver addresses and the weight of the dry ice.
- Dimensions: 27.94 cm x 15.88 cm (11 in. x 6.25 in.).
Specifications
Specifications
| Format | Label |
| Product Type | Dry Ice Label |
| For Use With (Application) | For shipping diagnostic specimens on dry ice |
| Quantity | 10/Pk. |
| Size (English) | 11 x 6.25 in. |
| Size (Metric) | 27.9 x 15.8 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.