Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Vial, LCGC Certified, Amber Glass, 12 x 32 mm, 2 mL

Catalog No. 50782556 Shop All Waters Corporation Products
Encompass_Preferred

These certified vials are tested for cleanliness by HPLC, held to tight dimensional tolerances, and designed to prevent photosensitive samples from deteriorating. They are compositionally stable, tolerate chemical and mechanical forces, and are made from inert materials to prevent analytical interference. Each batch is tested after packaging, with a headspace GC test confirming silicone septa curing and UV-tested by HPLC for trace manufacturing chemicals.

  • Includes universal screw cap and preslit PTFE/Silicone septum.
  • Septum offers excellent solvent resistance and chemical compatibility.
  • Screw cap provides a secure seal.
  • Designed for maximum sample recovery.
  • LCGC Certified.
  • Closure type: Screw neck.
  • Cap color: Blue.
  • Dimensions: 12 x 32 mm.
  • Volume capacity: 2 mL.
  • Autosampler vial type for sample preparation.

Catalog No. 50-782-556 Supplier Waters Corp Supplier No. 186003886C
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These certified vials are tested for cleanliness by HPLC, held to tight dimensional tolerances, and designed to prevent photosensitive samples from deteriorating. They are compositionally stable, tolerate chemical and mechanical forces, and are made from inert materials to prevent analytical interference. Each batch is tested after packaging, with a headspace GC test confirming silicone septa curing and UV-tested by HPLC for trace manufacturing chemicals.

  • Includes universal screw cap and preslit PTFE/Silicone septum.
  • Septum offers excellent solvent resistance and chemical compatibility.
  • Screw cap provides a secure seal.
  • Designed for maximum sample recovery.
  • LCGC Certified.
  • Closure type: Screw neck.
  • Cap color: Blue.
  • Dimensions: 12 x 32 mm.
  • Volume capacity: 2 mL.
  • Autosampler vial type for sample preparation.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.