Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Vial, LCMS Certified, Amber Glass, 12 x 32 mm, 2 mL

Catalog No. 50782569 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

LCMS Certified amber glass vials are manufactured with stringent quality control, tested with mass spectrometers, and include a certificate of analysis. Designed to protect photosensitive samples, these chemically inert vials are UV-tested and HPLC-tested for cleanliness. They feature a PTFE septum with high solvent resistance, ideal for single injection and MS applications, and a universal screw cap for an excellent seal.

  • LCMS certified for quality assurance
  • Screw neck closure with blue cap
  • Dimensions: 12 x 32 mm, max recovery format
  • Amber glass material protects photosensitive samples
  • PTFE/Silicone seal offers high solvent resistance for MS applications
  • Volume capacity: 1.5 mL
  • Autosampler vial with included cap and septum
  • Packaged as 100 units

Catalog No. 50-782-569 Supplier Waters Corp Supplier No. 600000754CV
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

LCMS Certified amber glass vials are manufactured with stringent quality control, tested with mass spectrometers, and include a certificate of analysis. Designed to protect photosensitive samples, these chemically inert vials are UV-tested and HPLC-tested for cleanliness. They feature a PTFE septum with high solvent resistance, ideal for single injection and MS applications, and a universal screw cap for an excellent seal.

  • LCMS certified for quality assurance
  • Screw neck closure with blue cap
  • Dimensions: 12 x 32 mm, max recovery format
  • Amber glass material protects photosensitive samples
  • PTFE/Silicone seal offers high solvent resistance for MS applications
  • Volume capacity: 1.5 mL
  • Autosampler vial with included cap and septum
  • Packaged as 100 units

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.