Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AirClean™ Systems Combination PCR Workstation
SDPSCI_ED

Catalog No. S30094 Shop All AirClean Systems Products
Change view
Click to view available options
Dimensions (D x W x H):
121.9 x 60.9 x 76.2 cm
81.3 x 60.9 x 104.1 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
S30094 81.3 x 60.9 x 104.1 cm
S30095 121.9 x 60.9 x 76.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S30094 Supplier AirClean™ Systems Supplier No. AC632TLFUVC
Add to Cart
Add to Cart
Request a Quote

Combines ISO 5 (FS209E) Class 100 clean air environment with UV light sterilization for optimal protection from sample contamination.

  • UVTect™ microprocessor controller
  • Class 100 (ISO 5) vertical laminar flow air
  • Polycarbonate and polypropylene design to reflect UV energy
  • Full access folding sash
  • Unibody plastic design, no joints or gaps in construction
  • Digital UV light timer, 0 to 59 min.
  • Lab event timer
  • Available in 24 in., 32 in., and 48 in. widths, nominal depth of 24 in.
  • 110 V AC or 220 V AC versions (24 in. only offered as 110 V)

UVTect™ Features:

  • Variable speed blower control
  • 254 nm ultraviolet light with user set digital timer
  • Constant HEPA filter monitoring
  • Constantly monitors and alerts effectiveness of the shortwave UV bulb life
  • Lab event timer
  • No coating

Specifications

Product Type Combination PCR Workstation
Lighting Type Digital UV
Material Polycarbonate
Dimensions (D x W x H) 81.3 x 60.9 x 104.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.