This drench shower and eye/face wash station provides emergency decontamination with a 1-1/4 in inlet and a 20 GPM shower flow. It features a bowl, triangular pull rod, and push flag activated mechanisms, a galvanized steel pipe, and a plastic shower head. The unit offers a 3 GPM bowl flow and is corrosion resistant, with options for top or mid supply.
- Drench shower with eye and face wash station
- Stainless steel bowl material
- Push flag activation method
- Plastic shower head material
- Galvanized steel pipe material
- Open bowl wash station style
- Bowl flow pressure set at 30 psi
- Bowl flow rate of 3 GPM
- Shower flow pressure set at 30 psi
- Shower flow rate of 20 GPM
- Complies with ANSI Z358.1-2004
- Manufactured in the United States