Learn More
Description
- Universal design
- Fattened raised ring around each well to reduce risk of cross-contamination
- Possible to seal wells with silicone grease and cover slips
- Slightly raised lid to protect during transportation
Specifications
Specifications
| Format | Standard |
| Lid | With Lid |
| Array | 4 x 6 |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 24 |
| Sterility | Non-sterile |
| Total Volume (Metric) Well | 3 mL |
| Well Shape | Flat Bottom (F-well) |
| For Use With (Application) | Protein crystallization |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.