Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dentec Safety™ Comfort-Ease AD2P95 Cone-Shape Respirators
SDP

Catalog No. 19222406 Shop All Dentec Safety Specialists Inc. Products
Change view
Click to view available options
Nuisance Odor Relief:
None
Organic Vapors
Product Type:
General Purpose Particulate Respirator
Particulate Respirator with Nuisance Organic Vapor Relief
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Nuisance Odor Relief Product Type
19-222-406 Organic Vapors Particulate Respirator with Nuisance Organic Vapor Relief
19-222-405 None General Purpose Particulate Respirator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-222-406 Supplier Dentec Safety™ Supplier No. AD2P95OVB120

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Oil-proof respirators feature a strong double-shell that retains its shape through multiple uses and humid conditions.

  • Minimizes breathing resistance
  • Soft, non-irritating inner facepiece improves user comfort especially during extended usage
  • Adjustable nosepiece with foam seal at the nose provides comfort while ensuring a proper fit
  • Heavy-duty (latex-free) head straps do not require pre-stretching and are ultra-sonically sealed to the facepiece to eliminate the need for staples and ensuring that the strap is difficult to tear away from the mask

Specifications

Aerosol Type P - Oil-Proof
Certifications (NIOSH) NIOSH 42 CFR 84, P95
Design Type Cup/Molded
Disposable Single-use
Filter Type P95
Product Type Particulate Respirator with Nuisance Organic Vapor Relief
Size Standard
With Exhalation Valve Yes
Filter Efficiency 95%
Model AD2P95OVB120
Nosepiece Type Adjustable Nose Clip
Nuisance Odor Relief Organic Vapors
Quantity 10/Box, 12 boxes/Cs.
Sterility Non-sterile
Length (Metric) 7.14 cm
Width (Metric) 13.97 cm
Strap Attachment Type Dual Elastic Straps
FDA Cleared Surgical Mask No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.