Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dentec Safety™ Comfort-Ease Utility Dust Mask
SDP

Catalog No. 19222409 Shop All Dentec Safety Specialists Inc. Products
Change view
Click to view available options
Packaging Quantity:
50/Box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19-222-409 50/Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-222-409 Supplier Dentec Safety™ Supplier No. 15ND10B600
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dentec Safety™ Comfort-Ease Utility Dust Mask features an adjustable nose piece to ensure a proper seal.

  • Ribbed shell prevents the mask from collapsing in hot, humid conditions
  • Elastic straps are latex-free and help to ensure a proper seal
  • Exhalation valve strategically positioned to ensure hot, exhaled air exits mask immediately, thereby reducing heat build up inside the mask.

Specifications

Product Type General Purpose Face Mask
Color White
Length (Metric) 6.35 cm
Packaging Quantity 50/Box
Width (Metric) 8.89 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.