Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Comfort-Eze™ Mat
GREENER_CHOICE

Catalog No. 19086051 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
30 x 60 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-086-051 30 x 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-086-051 Supplier NOTRAX™ Supplier No. 447S3060BL
  • $208.00
    $121.65 / Each of 1

    Save $86.35

    42% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Comfort-Eze™ features a unique solid rubber design that stimulates worker comfort and promotes product longevity.

  • Long-lasting rubber compound
  • Bubbles are molded on an offset on the top and bottom of the mat to maximize flex and create air flow, all to enhance the ergonomic benefit
  • Durable rubber top surface is easy to wipe clean using most cleaners and disinfectants
  • Beveled edges on all four sides

Specifications

Color Black
Width (English) 60 in.
Quantity 1 Ea.
Length (English) 30 in.
Dimensions (L x W) 30 x 60 in.
Thickness (English) 3/8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.