Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Comfort Form™ Cohesive Bandages

Catalog No. 22505010
Change view
Click to view available options
Dimensions (L x W):
180 x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-505-010 180 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-010 Supplier Marketlab Supplier No. 105417
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Multicolor cohesive bandages measuring 2 W x 180 L in.

  • Comfort Form™ Cohesive Bandages
  • Flexible material is ideal for protection and support
  • Completely self-adhesive, and needs no other form of fastening
  • Doesn’t inhibit movement or circulation
  • Designed for prevent draw site leakage and hematomas
  • Easy to apply and remove
  • Tears easily without scissors
  • Resistant to sweat and water
  • Won’t stick to skin or hair
  • Safe on all skin types
  • Choose a gentle alternative to using traditional bandages
  • Marketlab Comfort Form Cohesive Bandages provide non-slip, light support or fixation as the final layer in a dressing retention bandage
  • Each package includes a variety of colors, individually packaged and bagged in sets of six

Specifications

Material Non-woven Fabric
Product Type Bandage Wrap
Sterility Non-sterile
Size Universal
Dimensions (L x W) 180 x 2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.