Learn More
Description
- Antimicrobial (Microban Z06)
- Zinc additive
- Machine washable, tumble dry
- Efficacy after 50 washes is 99% against 4352 KLEB and 6538 STAPH
- Water repellency
- Protects against coughs, sneezes, and other bodily fluids
- Moisture wicking
- Combats the condensation build up from breathing
- Non-stretch fabric
Specifications
Specifications
| Product Type | General Purpose Face Mask |
| Color | Black |
| Fastening Type | Earloops |
| Material | Polyester |
| Size | Standard |
| Sterility | Non-sterile |
| Disposable | Reusable |
| Latex Free | Yes |
| Model | HDS/2LAYERZINCMASK2/BLACK |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.