Learn More
Description
- Lightweight
- Durable
- Low particle count
- Serged seam coverall with thumb loops
- Excellent filtration efficiency
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | Microporous Composite Fabric |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Finger Loops |
| Neck Style | Collared |
| Closure Type | Zipper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.