Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AlphaProTech Critical Cover™ ComforTech™ Frocks
BIOPHARMA

Catalog No. 19166115 Shop All AlphaProTech Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-166-115 Medium
19-166-110 Large
19-166-111 X-Large
19-166-112 2X-Large
19-166-114 4X-Large
19-166-113 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-166-115 Supplier AlphaProTech Supplier No. FKJ24912
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cleanroom frocks feature knit collar and wrists, pockets, and zipper closure.

  • Provide a 99.9% filtration efficiency rate
  • Protects wearers from light chemical splash, particles and biologicals
  • Keeps wearers cool and comfortable
  • Breathable and lightweight
  • Durable
  • Meets controlled environment needs
  • Cut and sewn to an appropriate length to ensure full coverage
  • Nylon zipper option adds another level of particle holdout and protection

Specifications

Size Medium
Material Microporous Fabric
Color White
Disposable Single-use
Sterility Non-sterile
Closure Type Zipper
Cuff Style Knit
Collar Type Knit
Latex Free Yes
Size (English) Chest 22.75 in.
Size (Metric) Chest 578 mm
Sleeve Style Raglan Sleeve
Packaging Type Bulk Packaged
Length (Metric) 1080 mm
Length (English) Sleeve 34.5 in.
Length (Metric) Sleeve 876 mm
Length (English) 42.5 in.
Product Type Controlled Environments Frock
Seam Type Serged
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.