Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Karcher Upright Vacuum, 14 in, HEPA, 1.4 gal, 1 ea.

Catalog No. 502867392
Encompass

This upright vacuum cleaner features a 14 in cleaning width and HEPA filtration for effective cleaning. It has a 1.4 gal collection capacity and uses a disposable bag for debris collection, operating at 120 V with a 40 ft cord.

  • Cleaning width of 14 in
  • HEPA filtration
  • Collection capacity of 1.4 gal
  • Disposable bag collection
  • Cord length of 40 ft
  • Operates at 120 V
  • Sound level of 69 dB
  • Ergonomically looped handle
  • Includes upholstery tool, HEPA filter, Sensor MicroFilter, Sensor Extension Hose, and crevice tool
  • Carpet height adjustment

Catalog No. 50-286-7392 Supplier MSC Supplier No. 16618555
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This upright vacuum cleaner features a 14 in cleaning width and HEPA filtration for effective cleaning. It has a 1.4 gal collection capacity and uses a disposable bag for debris collection, operating at 120 V with a 40 ft cord.

  • Cleaning width of 14 in
  • HEPA filtration
  • Collection capacity of 1.4 gal
  • Disposable bag collection
  • Cord length of 40 ft
  • Operates at 120 V
  • Sound level of 69 dB
  • Ergonomically looped handle
  • Includes upholstery tool, HEPA filter, Sensor MicroFilter, Sensor Extension Hose, and crevice tool
  • Carpet height adjustment

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.