Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Command™ Medium Utility Hook Value Pack

Catalog No. 19072013 Shop All 3M Products
Change view
Click to view available options
Quantity:
6 Hooks, 21 Strips/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-072-013 6 Hooks, 21 Strips/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-072-013 Supplier 3M™ Supplier No. 7100089388
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

3M™ Command™ Medium Utility Hook Value Pack for damage Free Hanging.

  • Holds Strongly
  • Removes Cleanly.
  • 1 hook holds 3 lbs
  • Avoids making holes, marks, or sticky residue on walls, doors, cabinets, and closets
  • Hang clipboards, brushes, dog leashes, kitchen utensils, and accessories without nails or a hammer
  • Hold strongly on a variety of indoor surfaces including painted walls, finished wood, glass, tile, metal, and other smooth surfaces
TRUSTED_SUSTAINABILITY

Specifications

Product Type Command Utility Hook
Color White
Material Plastic
Model 17001-6ES
Includes 6 hooks, 12 medium indoor strips
For Use With (Application) Variety of indoor surfaces , painted walls, finished wood, glass, tile, metal, other smooth surfaces
Size Medium
Quantity 6 Hooks, 21 Strips/Pk.
Capacity (English) 3.0 lb.
Capacity (Metric) 1.361 kg
Length (English) 3 in.
Length (Metric) 76.2 mm
Width (English) 0.875 in.
Width (Metric) 22.225 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.