Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Common Point Ground Cord Kit for Workmat
SDP

Catalog No. 18688074
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-688-074 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-074 Supplier Desco™ Supplier No. 14213
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Common Point Ground Cord Kit for Workmat includes one common point ground and one universal snap kit.

  • 10 mm socket snap
  • Compatible with mats that have a 10 mm stud snap
  • Two banana jacks
  • Provides two grounding points for wrist straps or carts
  • Ring terminal at end of ground cord
  • Allows easy attachment to electrical ground
  • Low profile reduces snagging of clothes and work instruments
  • Extra ring terminal included
  • Allows for customizing cord length
  • Includes 1 Megohm Resistor, meets Grounding standard ANSI/ESD S6.1

Specifications

Length (Metric) 4.57 m
Includes Resistor
Material Thermoplastic
Width (Metric) 6.02 cm
Color Black
Length (English) 15 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.