Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Housekeeping Janitorial Cart, Compact, 34 gal, with Wheels, Black

Catalog No. 502839398
Encompass

This janitorial cart is designed for use in hotels, motels, and other facilities. It features a compact size, wheels, and a black vinyl bag suitable for holding towels, linens, or trash. The cart is black and measures 50 inches high, 49 inches long, and 22 inches wide.

  • Color: Black
  • Bag capacity: 34 gal
  • Overall length: 49 in
  • Lockable: Yes
  • Overall width: 22 in
  • Overall height: 50 in
  • Wheel diameter: 8 in
  • Type: Janitor cart
  • Country of origin: United States

Catalog No. 50-283-9398 Supplier MSC Supplier No. 57837486
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This janitorial cart is designed for use in hotels, motels, and other facilities. It features a compact size, wheels, and a black vinyl bag suitable for holding towels, linens, or trash. The cart is black and measures 50 inches high, 49 inches long, and 22 inches wide.

  • Color: Black
  • Bag capacity: 34 gal
  • Overall length: 49 in
  • Lockable: Yes
  • Overall width: 22 in
  • Overall height: 50 in
  • Wheel diameter: 8 in
  • Type: Janitor cart
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.